Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR24AN Proportional Valves
MI ITEM #12471161
MFR #408AA00027A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
408AA00027A PFR24AN PROPORTIONAL VALVES

Specifications

  • Maximum Flow Rate
    18 L/min
  • Overall Width
    1.40 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    2.40 in
  • Manufacturer Catalog Number
    408AA00027A
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought