Motion
408AA00103A
PFR21H-N-6-H-24 Proportional Valves
Mi Item #12471162
MFR #408AA00103A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR21H-N-6-H-24 Proportional Valves
Mi Item #12471162
MFR #408AA00103A

Mfr description
408AA00103A PFR21H-N-6-H-24 PROPORTIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.89 in
  • Overall Width
    1.89 in

Details

  • Coil Termination
    DIN43650
  • Diode
    No
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Electro proportional flow control
  • Leakage
    Standard
  • Manufacturer Catalog Number
    408AA00103A
  • Maximum Flow Rate
    18 L/min
  • Maximum Operating Pressure
    210 bar
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +120 °C
  • Override Type
    Screw-In Type Manual Override
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    16/13
  • Seal Material
    Nitrile
  • Style
    Poppet
  • Supply Voltage
    24 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)