Overview
Mfr description
408AA00115A PFR21H-N-6 PROPORTIONAL VALV
Specifications
- Maximum Operating Pressure210 bar
- Overall Width1.89 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height1.89 in
- LeakageStandard
- Manufacturer Catalog Number408AA00115A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data