Motion
408AA00137A
PFR21H-V-6 Proportional Valves
MI ITEM #12471165
MFR #408AA00137A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR21H-V-6 Proportional Valves
MI ITEM #12471165
MFR #408AA00137A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
408AA00137A PFR21H-V-6 PROPORTIONAL VALV

Specifications

  • Maximum Flow Rate
    18 L/min
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.89 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Viton
  • Overall Height
    1.89 in
  • Diode
    No
  • Leakage
    .67 ml/min 210 bar differential at 32 centistrokes
  • Manufacturer Catalog Number
    408AA00137A
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +120 °C
  • Override Type
    Screw-In Type Manual Override
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    16/13
  • Style
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought