Motion
566221
ERV2-10-2.10-0-12DG Proportional Valves
MI ITEM #12471167
MFR #566221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV2-10-2.10-0-12DG Proportional Valves
MI ITEM #12471167
MFR #566221

Mfr description
566221 ERV2-10-2.10-0-12DG PROPORTIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.53 in
  • Overall Width
    1.53 in
  • Port Size
    None

Details

  • Coil Termination
    DIN43650
  • Diode
    No
  • Factory Set Pressure
    15 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Pressure Relief Valve
  • Leakage
    Standard
  • Manufacturer Catalog Number
    566221
  • Maximum Flow Rate
    2.8 L/min
  • Maximum Operating Pressure
    35 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Spool
  • Supply Voltage
    12 V
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)