Specifications
Dimensions
- Overall Height1.00 in
- Overall Length4.38 in
- Overall Width1.00 in
Details
- Adjustment TypeScrew
- CavityC-10-2
- Factory Set Pressure120.575 bar
- Fluid CompAll general purpose hydraulic fluids
- FunctionPressure Relief Valve
- Leakage0.25 cc/min
- Maximum Flow Rate30 lpm
- Maximum Operating Pressure124 bar
- Minimum Working Pressure17 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Operating Temperature-40°C to +120 °C
- OperationDirect Acting
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Special FeaturesNone
- StylePoppet
- Valve MaterialCartridge only
- Valve Torque Into Cavity47–54 Nm