Overview
Mfr description
02-164133 02-164133 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space
Specifications
- Maximum Flow Rate15 lpm
- Maximum Operating Pressure175 bar
- Overall Width1.00 in
- Fluid CompAll general purpose hydraulic fluids
- Seal MaterialBuna-N
- Overall Height1.00 in
- Overall Length3.06 in
- Adjustment TypeCap
- CavityC-10-2
- Factory Set Pressure120.575 bar
- Minimum Working Pressure3.4 bar
- Number Of Valve Ports2
- Recommended Filtration Level18/16/13
- Valve MaterialCartridge only
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data