Specifications
Dimensions
- Overall Height1.50 in
- Overall Length4.12 in
- Overall Width1.50 in
Details
- Adjustment TypeScrew
- CavityC-16-2
- Factory Set Pressure413.4 bar
- Fluid CompAll general purpose hydraulic fluids
- FunctionPressure Relief Valve
- Leakage164 cc/min
- Maximum Flow Rate300 lpm
- Maximum Operating Pressure415 bar
- Minimum Working Pressure70 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Operating Temperature-40°C to +120 °C
- OperationPilot Operated
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- StyleSpool
- Valve MaterialCartridge only
Overview
Mfr description
02-164154 02-164154 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space