Specifications
Dimensions
- Overall Height5.25 in
- Overall Length3.50 in
- Overall Width2.00 in
Details
- Adjustment TypeKnob
- CavityC-16-2
- Factory Set Pressure122 bar
- Fluid CompAll general purpose hydraulic fluids
- FunctionPressure Relief Valve
- Housing MaterialSteel
- Leakage164 cc/min
- Maximum Flow Rate300 lpm
- Maximum Operating Pressure210 bar
- Minimum Working Pressure34 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Operating Temperature-40°C to +120 °C
- OperationPilot Operated
- Port TypeSAE
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- StyleSpool
- Valve MaterialSteel
- Valve Torque Into Cavity108-122 Nm