Specifications
Dimensions
- Overall Height1.50 in
- Overall Length5.84 in
- Overall Width1.50 in
Details
- Adjustment TypeScrew
- CavityC-16-2
- Factory Set Pressure144.69 bar
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate303 lpm
- Maximum Operating Pressure240 bar
- Minimum Working Pressure83 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Valve MaterialCartridge only
Overview
Mfr description
02-164285 02-164285 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space