Specifications
Dimensions
- Overall Height1.00 in
- Overall Length3.33 in
- Overall Width1.00 in
Details
- Adjustment TypeFactory Set
- CavityC-10-2
- Factory Set Pressure124.02 bar
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate114 lpm
- Maximum Operating Pressure240 bar
- Minimum Working Pressure17 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Valve MaterialCartridge only