Motion
02-170240
02-170240 Pressure Control Valve
MI ITEM #12472004
MFR #02-170240
Price$81.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-170240 Pressure Control Valve
MI ITEM #12472004
MFR #02-170240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.99/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    4.09 in
  • Overall Width
    1.00 in

Details

  • Adjustment Type
    Factory Set
  • Cavity
    C-10-3
  • Factory Set Pressure
    75.79 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    80 bar
  • Minimum Working Pressure
    14 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Cartridge only

Overview

Mfr description
02-170240 02-170240 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought