Overview
Mfr description
02-170252 02-170252 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space
Specifications
- Maximum Flow Rate38 lpm
- Maximum Operating Pressure140 bar
- Housing MaterialAluminum
- Overall Width1.00 in
- Fluid CompAll general purpose hydraulic fluids
- Seal MaterialBuna-N
- Overall Height1.00 in
- Overall Length3.89 in
- Adjustment TypeInternal
- CavityC-10-3
- Factory Set Pressure137.8 bar
- FunctionPressure Reducing/Relieving Valves
- Minimum Working Pressure7 bar
- Number Of Valve Ports3
- Operating Temperature-40°C to +120 °C
- OperationPilot Operated
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Special FeaturesNone
- StyleSpool
- Valve MaterialAluminum
- Valve Torque Into Cavity47-54 Nm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data