Specifications
Dimensions
- Overall Height1.00 in
- Overall Length3.89 in
- Overall Width1.00 in
Details
- Adjustment TypeInternal
- CavityC-10-3
- Factory Set Pressure6.89 bar
- Fluid CompAll general purpose hydraulic fluids
- FunctionPressure Reducing/Relieving Valves
- Housing MaterialAluminum
- Maximum Flow Rate15 lpm
- Maximum Operating Pressure14 bar
- Minimum Working Pressure3.5 bar
- Number Of Valve Ports3
- Operating Temperature-40°C to +120 °C
- OperationDirect Acting
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Special FeaturesNone
- StyleSpool
- Valve MaterialAluminum