Motion
02-170352
02-170352 Pressure Control Valve
Mi Item #12472037
MFR #02-170352
Price$107.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-170352 Pressure Control Valve
Mi Item #12472037
MFR #02-170352

Mfr description
02-170352 02-170352 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.47/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    4.96 in
  • Overall Width
    1.00 in

Details

  • Adjustment Type
    Screw
  • Cavity
    C-10-3
  • Factory Set Pressure
    68.9 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Series sequence Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    125 bar
  • Minimum Working Pressure
    20 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    47-54 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)