Motion
02-170476
02-170476 Pressure Control Valve
Mi Item #12472080
MFR #02-170476
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-170476 Pressure Control Valve
Mi Item #12472080
MFR #02-170476

Mfr description
02-170476 02-170476 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    6.30 in
  • Overall Length
    3.00 in
  • Overall Width
    1.76 in

Details

  • Adjustment Type
    Screw
  • Cavity
    C-10-3
  • Factory Set Pressure
    11.75 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Housing Material
    Steel
  • Maximum Flow Rate
    38 lpm
  • Maximum Operating Pressure
    20 bar
  • Minimum Working Pressure
    3.5 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)