Specifications
Dimensions
- Overall Height1.00 in
- Overall Length4.96 in
- Overall Width1.00 in
Details
- Adjustment TypeScrew
- CavityC-10-3
- Factory Set Pressure13.78 bar
- Fluid CompAll general purpose hydraulic fluids
- FunctionPressure Reducing/Relieving Valves
- Leakage0.25 cc/min
- Maximum Flow Rate38 lpm
- Maximum Operating Pressure140 bar
- Minimum Working Pressure7 bar
- Number Of Housing Ports3
- Number Of Valve Ports3
- Operating Temperature-40°C to +120 °C
- OperationPilot Operated
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Special FeaturesNone
- StyleSpool
- Valve MaterialCartridge only
- Valve Torque Into Cavity47-54 Nm
Overview
Mfr description
02-170489 02-170489 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space