Motion
02-170651
Pressure Control Valve - 23 lpm Max Flow, Screw-in Cartridge
MI ITEM #12472140
MFR #02-170651
List Price$138.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Control Valve - 23 lpm Max Flow, Screw-in Cartridge
MI ITEM #12472140
MFR #02-170651

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.12/each for your price

Overview

Mfr description
02-170651 02-170651 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    23 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    65 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Viton
  • Overall Height
    1.00 in
  • Overall Length
    4.96 in
  • Adjustment Type
    Screw
  • Mounting Type
    Screw-in Cartridge
  • Cavity
    C-10-3
  • Factory Set Pressure
    27.56 bar
  • Minimum Working Pressure
    14 bar
  • Number Of Valve Ports
    3
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text