Motion
02-170727
Pressure Control Valve - 151 lpm Max Flow, Screw-in Cartridge
MI ITEM #12472171
MFR #02-170727
List Price$149.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Control Valve - 151 lpm Max Flow, Screw-in Cartridge
MI ITEM #12472171
MFR #02-170727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.89/each for your price

Overview

Mfr description
02-170727 02-170727 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    151 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.50 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Overall Length
    5.06 in
  • Adjustment Type
    Screw
  • Mounting Type
    Screw-in Cartridge
  • Cavity
    C-16-3
  • Factory Set Pressure
    41.34 bar
  • Minimum Working Pressure
    34 bar
  • Number Of Valve Ports
    3
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought