Specifications
Dimensions
- Overall Height1.00 in
- Overall Length3.89 in
- Overall Width1.00 in
Details
- Adjustment TypeFactory Set
- CavityC-10-3
- Factory Set Pressure6.89 bar
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate38 lpm
- Maximum Operating Pressure20 bar
- Minimum Working Pressure3.5 bar
- Number Of Valve Ports3
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Valve MaterialCartridge only
Overview
Mfr description
02-170765 02-170765 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space