Specifications
Dimensions
- Overall Height1.00 in
- Overall Length4.96 in
- Overall Width1.00 in
Details
- Adjustment TypeScrew
- CavityC-10-3
- Factory Set Pressure6.89 bar
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate15 lpm
- Maximum Operating Pressure40 bar
- Minimum Working Pressure7 bar
- Number Of Valve Ports3
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Valve MaterialCartridge only
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)