Motion
02-170948
02-170948 Pressure Control Valve
MI ITEM #12472228
MFR #02-170948
List Price$142.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-170948 Pressure Control Valve
MI ITEM #12472228
MFR #02-170948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.49/each for your price

Overview

Mfr description
02-170948 02-170948 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    80 bar
  • Housing Material
    Aluminum
  • Overall Width
    1.97 in
  • Port Size
    6
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    6.27 in
  • Overall Length
    3.01 in
  • Adjustment Type
    Screw
  • Cavity
    C-10-3
  • Factory Set Pressure
    47 bar
  • Function
    Pressure Sequence Valve
  • Minimum Working Pressure
    14 bar
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought