Motion
02-171111
02-171111 Pressure Control Valve
MI ITEM #12472248
MFR #02-171111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-171111 Pressure Control Valve
MI ITEM #12472248
MFR #02-171111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    3.33 in
  • Overall Width
    1.00 in

Details

  • Adjustment Type
    Internal
  • Cavity
    C-10-2
  • Factory Set Pressure
    248.04 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Maximum Flow Rate
    76 lpm
  • Maximum Operating Pressure
    250 bar
  • Minimum Working Pressure
    41 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Cartridge only

Overview

Mfr description
02-171111 02-171111 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought