Motion
02-171139
02-171139 Pressure Control Valve
MI ITEM #12472252
MFR #02-171139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-171139 Pressure Control Valve
MI ITEM #12472252
MFR #02-171139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-171139 02-171139 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.25 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    1.25 in
  • Overall Length
    5.53 in
  • Pilot Ratio
    100:1
  • Adjustment Type
    Screw
  • Cavity
    C-12-3
  • Factory Set Pressure
    113.5 bar
  • Minimum Working Pressure
    17 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text