Motion
02-171186
02-171186 Pressure Control Valve
Mi Item #12472254
MFR #02-171186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-171186 Pressure Control Valve
Mi Item #12472254
MFR #02-171186

Mfr description
02-171186 02-171186 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    5.80 in
  • Overall Length
    2.50 in
  • Overall Width
    1.14 in
  • Port Size
    9.525 MM

Details

  • Adjustment Type
    Cap
  • Cavity
    C-10-2
  • Factory Set Pressure
    72.5 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Housing Material
    Steel
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    76 lpm
  • Maximum Operating Pressure
    124 bar
  • Minimum Working Pressure
    21 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)