Motion
02-171363
02-171363 Pressure Control Valve
MI ITEM #12472275
MFR #02-171363
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-171363 Pressure Control Valve
MI ITEM #12472275
MFR #02-171363

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    5.37 in
  • Overall Length
    3.50 in
  • Overall Width
    2.00 in
  • Port Size
    19.05 MM

Details

  • Adjustment Type
    Screw
  • Cavity
    C-16-2
  • Factory Set Pressure
    172.25 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Housing Material
    Steel
  • Leakage
    164 cc/min
  • Maximum Flow Rate
    300 lpm
  • Maximum Operating Pressure
    210 bar
  • Minimum Working Pressure
    34 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Spool
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    108-122 Nm

Overview

Mfr description
02-171363 02-171363 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought