Motion
02-171669
02-171669 Pressure Control Valve
MI ITEM #12472292
MFR #02-171669
Price$82.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-171669 Pressure Control Valve
MI ITEM #12472292
MFR #02-171669

Mfr description
02-171669 02-171669 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.49/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    3.33 in
  • Overall Width
    1.00 in

Details

  • Adjustment Type
    Factory Set
  • Cavity
    C-10-2
  • Factory Set Pressure
    241.15 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Leakage
    114 cc/min
  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    350 bar
  • Minimum Working Pressure
    35 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Viton
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)