Motion
02-172165
02-172165 Pressure Control Valve
MI ITEM #12472323
MFR #02-172165
Price$91.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-172165 Pressure Control Valve
MI ITEM #12472323
MFR #02-172165

Mfr description
02-172165 02-172165 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.05/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    4.38 in
  • Overall Width
    1.50 in

Details

  • Adjustment Type
    Knob
  • Cavity
    C-10-2
  • Factory Set Pressure
    73.5 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    140 bar
  • Minimum Working Pressure
    7 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Pilot Ratio
    100:1
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)