Motion
02-172167
02-172167 Pressure Control Valve
MI ITEM #12472324
MFR #02-172167
List Price$203.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-172167 Pressure Control Valve
MI ITEM #12472324
MFR #02-172167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.19/each for your price

Overview

Mfr description
02-172167 02-172167 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    4 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Overall Length
    3.34 in
  • Adjustment Type
    Screw
  • Cavity
    C-10-3
  • Factory Set Pressure
    137.8 bar
  • Minimum Working Pressure
    100 bar
  • Number Of Valve Ports
    3
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text