Specifications
Dimensions
- Overall Height1.00 in
- Overall Length3.06 in
- Overall Width1.00 in
Details
- Adjustment TypeCap
- CavityC-10-2
- Factory Set Pressure179.14 bar
- Fluid CompAll general purpose hydraulic fluids
- FunctionPressure Relief Valve
- Leakage0.25 cc/min
- Maximum Flow Rate15 lpm
- Maximum Operating Pressure350 bar
- Minimum Working Pressure140 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Operating Temperature-40°C to +120 °C
- OperationDirect Acting
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Special FeaturesNone
- StyleBall
- Valve MaterialCartridge only
Overview
Mfr description
02-173187 02-173187 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space