Motion
02-174673
02-174673 Pressure Control Valve
MI ITEM #12472446
MFR #02-174673
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-174673 Pressure Control Valve
MI ITEM #12472446
MFR #02-174673

Mfr description
02-174673 02-174673 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    5.84 in
  • Overall Width
    1.50 in

Details

  • Adjustment Type
    Screw
  • Cavity
    C-16-2
  • Factory Set Pressure
    20.67 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Maximum Flow Rate
    303 lpm
  • Maximum Operating Pressure
    90 bar
  • Minimum Working Pressure
    35 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)