Specifications
Dimensions
- Overall Height0.87 in
- Overall Length3.94 in
- Overall Width0.87 in
Details
- Adjustment TypeScrew
- CavityC-8-2
- Factory Set Pressure275.6 bar
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate30 lpm
- Maximum Operating Pressure350 bar
- Minimum Working Pressure70 bar
- Number Of Valve Ports2
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Valve MaterialCartridge only
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)