Specifications
Dimensions
- Overall Height5.80 in
- Overall Length2.50 in
- Overall Width2.00 in
Details
- Adjustment TypeCap
- CavityC-10-2
- Factory Set Pressure62.01 bar
- Fluid CompAll general purpose hydraulic fluids
- Housing MaterialAluminum
- Maximum Flow Rate30 lpm
- Maximum Operating Pressure62 bar
- Minimum Working Pressure7 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Port TypeSAE
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Valve MaterialAluminum
Overview
Mfr description
02-176789 02-176789 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space