Specifications
Dimensions
- Overall Height1.00 in
- Overall Length5.78 in
- Overall Width1.00 in
Details
- Adjustment TypeCap
- CavityC-10-4
- Factory Set Pressure68.9 bar
- Fluid CompAll general purpose hydraulic fluids
- FunctionPressure Sequence Valve
- LeakageStandard
- Maximum Flow Rate23 lpm
- Maximum Operating Pressure165 bar
- Minimum Working Pressure28 bar
- Number Of Housing Ports4
- Number Of Valve Ports4
- Operating Temperature-40°C to +120 °C
- OperationDirect Acting
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Special FeaturesNone
- StyleSpool
- Valve MaterialCartridge only