Specifications
Dimensions
- Overall Height5.00 in
- Overall Length2.00 in
- Overall Width2.50 in
- Port Size9.525 MM
Details
- Adjustment TypeScrew
- CavityC-8-2
- Factory Set Pressure140 bar
- Fluid CompAll general purpose hydraulic fluids
- FunctionPressure Relief Valve
- Housing MaterialSteel
- Leakage0.25 cc/min
- Maximum Flow Rate30 lpm
- Maximum Operating Pressure210 bar
- Minimum Working Pressure70 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Operating Temperature-40°C to +120 °C
- OperationDirect Acting
- Port TypeSAE
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Special FeaturesNone
- StylePoppet
- Valve MaterialSteel
- Valve Torque Into Cavity34-41 Nm
Overview
Mfr description
02-177120 02-177120 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space