Motion
02-177866
02-177866 Pressure Control Valve
MI ITEM #12472648
MFR #02-177866
Price$87.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-177866 Pressure Control Valve
MI ITEM #12472648
MFR #02-177866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.62/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    3.05 in
  • Overall Width
    1.50 in

Details

  • Adjustment Type
    Cap
  • Cavity
    C-10-2
  • Factory Set Pressure
    19.25 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Maximum Flow Rate
    38 lpm
  • Maximum Operating Pressure
    35 bar
  • Minimum Working Pressure
    3.5 bar
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Viton
  • Valve Material
    Cartridge only

Overview

Mfr description
02-177866 02-177866 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought