Motion
02-177973
02-177973 Pressure Control Valve
MI ITEM #12472659
MFR #02-177973
List Price$295.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-177973 Pressure Control Valve
MI ITEM #12472659
MFR #02-177973

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.12/each for your price

Overview

Mfr description
02-177973 02-177973 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Operating Pressure
    210 bar
  • Overall Width
    0.68 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    0.68 in
  • Overall Length
    1.47 in
  • Adjustment Type
    Screw
  • Factory Set Pressure
    115 bar
  • Function
    Unloading Valve
  • Leakage
    Standard
  • Minimum Working Pressure
    20 bar
  • Operating Temperature
    -20°C to +90 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought