Motion
02-181671
02-181671 Pressure Control Valve
MI ITEM #12472735
MFR #02-181671
Price$57.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-181671 Pressure Control Valve
MI ITEM #12472735
MFR #02-181671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.72/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    2.70 in
  • Overall Width
    1.50 in

Details

  • Adjustment Type
    Screw
  • Cavity
    C-10-2
  • Factory Set Pressure
    3.445 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Maximum Flow Rate
    38 lpm
  • Maximum Operating Pressure
    17 bar
  • Minimum Working Pressure
    1.7 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Cartridge only

Overview

Mfr description
02-181671 02-181671 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought