Specifications
Dimensions
- Overall Height6.27 in
- Overall Length2.97 in
- Overall Width1.97 in
- Port Size9.525 MM
Details
- Adjustment TypeInternal
- CavityC-10-3
- Factory Set Pressure31.005 bar
- Fluid CompAll general purpose hydraulic fluids
- FunctionPressure Reducing/Relieving Valves
- Housing MaterialAluminum
- Leakage0.25 cc/min
- Maximum Flow Rate15 lpm
- Maximum Operating Pressure40 bar
- Minimum Working Pressure7 bar
- Number Of Housing Ports3
- Number Of Valve Ports3
- Operating Temperature-40°C to +120 °C
- OperationDirect Acting
- Port TypeSAE
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Special FeaturesNone
- StyleSpool
- Valve MaterialAluminum
- Valve Torque Into Cavity47-54 Nm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)