Specifications
Dimensions
- Overall Height1.00 in
- Overall Length4.38 in
- Overall Width1.00 in
Details
- Adjustment TypeScrew
- CavityC-10-2
- Factory Set Pressure192.92 bar
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate30 lpm
- Maximum Operating Pressure210 bar
- Minimum Working Pressure34 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Valve MaterialCartridge only
Overview
Mfr description
02-198853 02-198853 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space