Overview
Mfr description
02-199945 02-199945 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space
Specifications
- Maximum Flow Rate38 lpm
- Maximum Operating Pressure140 bar
- Overall Width1.00 in
- Fluid CompAll general purpose hydraulic fluids
- Seal MaterialBuna-N
- Overall Height1.00 in
- Overall Length3.89 in
- Adjustment TypeFactory Set
- CavityC-10-3
- Factory Set Pressure56.8425 bar
- Minimum Working Pressure7 bar
- Number Of Housing Ports3
- Number Of Valve Ports3
- Recommended Filtration Level18/16/13
- Valve MaterialCartridge only
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data