Motion
02-200904
02-200904 Pressure Control Valve
MI ITEM #12472989
MFR #02-200904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-200904 Pressure Control Valve
MI ITEM #12472989
MFR #02-200904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-200904 02-200904 PRESSURE CONTROL VAL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    30 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Overall Length
    4.38 in
  • Adjustment Type
    Cap
  • Cavity
    C-10-2
  • Factory Set Pressure
    186.03 bar
  • Leakage
    10 ml/min at 1500 psi
  • Minimum Working Pressure
    34 bar
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°F to +250 °F
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text