Overview
Mfr description
02-201412 02-201412 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space
Specifications
- Maximum Flow Rate15 lpm
- Maximum Operating Pressure350 bar
- Overall Width0.87 in
- Fluid CompAll general purpose hydraulic fluids
- Seal MaterialBuna-N
- Overall Height0.87 in
- Overall Length4.11 in
- Adjustment TypeCap
- CavityC-8-2
- Factory Set Pressure282.49 bar
- Minimum Working Pressure100 bar
- Number Of Valve Ports2
- Recommended Filtration Level18/16/13
- Valve MaterialCartridge only
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data