Specifications
Dimensions
- Overall Height5.63 in
- Overall Length2.50 in
- Overall Width3.50 in
Details
- Adjustment TypeCap
- CavityC-10-2
- Factory Set Pressure17.225 bar
- Fluid CompAll general purpose hydraulic fluids
- Housing MaterialSteel
- Maximum Flow Rate114 lpm
- Maximum Operating Pressure140 bar
- Minimum Working Pressure7 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Port TypeSAE
- Recommended Filtration Level18/16/13
- Seal MaterialViton
- Valve MaterialSteel
Overview
Mfr description
02-201452 02-201452 PRESSURE CONTROL VAL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space