Motion
307AA00218A
307AA00218A Pressure Control Valve
MI ITEM #12473076
MFR #307AA00218A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
307AA00218A Pressure Control Valve
MI ITEM #12473076
MFR #307AA00218A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
307AA00218A 307AA00218A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    190 lpm
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Steel
  • Overall Width
    2.00 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    6.50 in
  • Overall Length
    3.50 in
  • Adjustment Type
    Cap
  • Cavity
    C-12-2
  • Factory Set Pressure
    186.03 bar
  • Minimum Working Pressure
    17 bar
  • Number Of Valve Ports
    2
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text