Specifications
Dimensions
- Overall Height1.00 in
- Overall Length4.38 in
- Overall Width1.00 in
Details
- Adjustment TypeScrew
- CavityC-10-2
- Factory Set Pressure34.45 bar
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate114 lpm
- Maximum Operating Pressure140 bar
- Minimum Working Pressure7 bar
- Number Of Valve Ports2
- Recommended Filtration Level18/16/13
- Seal MaterialViton
- Valve MaterialCartridge only
Overview
Mfr description
307AA00383A 307AA00383A PRESSURE CONTROL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space