Motion
307AA00469A
307AA00469A Pressure Control Valve
MI ITEM #12473143
MFR #307AA00469A
List Price$155.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
307AA00469A Pressure Control Valve
MI ITEM #12473143
MFR #307AA00469A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.39/each for your price

Overview

Mfr description
307AA00469A 307AA00469A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    350 bar
  • Housing Material
    Aluminum
  • Overall Width
    1.25 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Viton
  • Overall Height
    1.25 in
  • Overall Length
    5.53 in
  • Adjustment Type
    Knob
  • Cavity
    C-12-3
  • Factory Set Pressure
    185 bar
  • Function
    Pressure Reducing/Relieving Valves
  • Leakage
    1.0 L/min
  • Minimum Working Pressure
    20 bar
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought