Motion
307AA00618A
307AA00618A Pressure Control Valve
MI ITEM #12473187
MFR #307AA00618A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
307AA00618A Pressure Control Valve
MI ITEM #12473187
MFR #307AA00618A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
307AA00618A 307AA00618A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    15 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    0.87 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Viton
  • Overall Height
    0.87 in
  • Overall Length
    4.63 in
  • Adjustment Type
    Cap
  • Cavity
    C-8-3
  • Factory Set Pressure
    68.9 bar
  • Function
    Pressure Sequence Valve
  • Minimum Working Pressure
    3.4 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    34-41 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought