Motion
307AA00843A
307AA00843A Pressure Control Valve
MI ITEM #12473246
MFR #307AA00843A
List Price$51.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
307AA00843A Pressure Control Valve
MI ITEM #12473246
MFR #307AA00843A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.33/each for your price

Overview

Mfr description
307AA00843A 307AA00843A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    76 lpm
  • Maximum Operating Pressure
    124 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Overall Length
    3.33 in
  • Pilot Ratio
    100:1
  • Adjustment Type
    Internal
  • Cavity
    C-10-2
  • Factory Set Pressure
    51.71 bar
  • Minimum Working Pressure
    21 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text