Motion
407AA00080A
407AA00080A Pressure Control Valve
Mi Item #12473303
MFR #407AA00080A
Price$333.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA00080A Pressure Control Valve
Mi Item #12473303
MFR #407AA00080A

Mfr description
407AA00080A 407AA00080A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.10/each

Specifications

Dimensions

  • Overall Height
    5.72 in
  • Overall Length
    2.00 in
  • Overall Width
    2.00 in
  • Port Size
    12.7 MM

Details

  • Adjustment Type
    Knob
  • Cavity
    A881
  • Factory Set Pressure
    110 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Housing Material
    Steel
  • Leakage
    20-65 cc/min
  • Maximum Flow Rate
    150 lpm
  • Maximum Operating Pressure
    210 bar
  • Minimum Working Pressure
    10 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Pilot Operated
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    60 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)